Multifunctional drain pan ∙ 6 l

Article no.: 197N-1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drip tray

Identification numbers & Classifications

Article number 197N-1
EAN / GTIN 4000896198924
Manufacturer number 197N-1
L-Number L60140 4273

Description

Description:

  • For oil change / oil filter replacement and for cleaning of parts
  • Internal scale: Litre, US gal / UK gal
    Scale graduation: 1 l / 1 gal
  • 3 handles
  • With pouring spout
  • With protuberance including filter security (anti-slip) to deposit small parts
  • With drainer for oil filter
  • Stackable trays
  • Dimensions L x W x H: 400 x 390 x 120 mm
  • Manufactured in the EU
  • Safe and clean outpour due to circumferential overflow gutter
  • Made of polyethylene (break-proof)
  • Net weight: 0.42 kg
  • Filling capacity: 6 l

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart