Dual wireless charging pad

Article no.: 1979WP-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Battery charger

Identification numbers & Classifications

Article number 1979WP-2
EAN / GTIN 4000896227945
Manufacturer number 1979WP-2
L-Number L60140 4953

Description

Description:

Application:
Cable-free charging of LED lights of 1979W series
  • Additional USB port for charging more devices
  • Maximum wireless output current: 1700 mA
  • Optimised self-positioning of two lights on the pad
  • 2 A charging current
  • Holding magnets on the rear of the pad for fastening to substrates containing iron
  • 4 screw holes
  • Including 100 cm USB-C cable and USB adapter
  • 5 V USB-C input
  • It is possible to charge the battery via pad or USB port
  • Power supply: USB cable (USB C)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart