LED slim light ∙ L x W x H: 367 mm x 62 mm x 47 mm

Article no.: 1979N-92
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 1979N-92
EAN / GTIN 4000896241415
Manufacturer number 1979N-92
L-Number L60140 5411

Description

Description:

  • Charging / power supply via USB C port 5 V, maximum 1 A
  • Including 100 cm USB-C charging cable (without USB adapter)
  • 2-component plastic housing with rubberised surface
  • 4-stage battery status and state-of-charge display
  • 120° adjustable and 5-step lockable aluminium head for adjustment of work area illumination
  • Battery capacity: 4500 mAh (+30% compared to previous model)
  • Main light operating time: approx. 3–14 h
  • Top light operating time: 11 h
  • Top light luminous flux: 110–1100 lm (+10% compared to previous model)
  • Top light luminous flux: 150 lm
  • Full-surface, homogenous illumination
  • Dimmer switch on the rear side of the lamp – optimal light adjustment
  • Switching between top and main light via main button
  • Strong rubberised holding magnet on the underside
  • Fold-out and 360° rotatable hanging hook
  • Solid base for good stability even on non-metallic substrates
  • Power supply: USB cable (USB C)
  • LED technology: COB/SMD
  • Luminous flux 100%: 1100 lm
  • Operating time 100%: 3 h
  • Charging time: 4.5 h
  • Type of protection (IP): IP65
  • Protection rating (IK): IK08
  • Dimensions / length: 367 mm x 62 mm x 47 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart