LED pocket light 300 lm

Article no.: 1979N-82
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Flashlight

    Identification numbers & Classifications

    Article number 1979N-82
    EAN / GTIN 4000896227211
    Manufacturer number 1979N-82
    L-Number L60140 4661

    Description

    Description:

    Application:
    Small design for use in areas with restricted access
    • 180° adjustable and 8-step lockable base for adjustment of work area illumination
    • 2-component plastic housing with rubberised surface
    • Progressively dimmable – optimal light adjustment
    • 4-stage battery status and state-of-charge display
    • Switching on / off as well as switching between top and main light via main button
    • Strong rubberised holding magnet on the underside
    • 360° movable retaining hook
    • Impact resistance (EN62262): IK09
    • Main light:
      operating time: 2 – 10 h
      luminous flux 30 – 300 Lumen
      3 Watt COB LED
    • Top light:
      operating time 5 h
      Luminous flux: 100 Lumen
    • Including 100 cm USB-C charging cable (without USB adapter)
    • Possible to charge the battery via a standard USB adapter 5 V maximum 1 A
    • Power supply: USB cable (USB C)
    • LED technology: COB/SMD
    • Luminous flux 100%: 300 lm
    • Operating time 100%: 2 h
    • Charging time: 1.5 h
    • Type of protection (IP): IP65
    • Protection rating (IK): IK09
    • Dimensions / length: 133 mm x 65 mm x 23 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart