LED penlight 130 lm

Article no.: 1979N-71
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Flashlight

    Identification numbers & Classifications

    Article number 1979N-71
    EAN / GTIN 4000896208470
    Manufacturer number 1979N-71
    L-Number L60140 4188

    Description

    Description:

    Application:
    Optimal illumination of dark work areas in industry, workshops, for hobbies or at home
    • Highly efficient reflector system: light yield of up to 130 lumen – range of light up to 75 metres
    • Improved design:
      approx. 100% brighter
      approx. 40% longer operating time
    • Well-balanced housing proportions
    • Surface with a good grip
    • Operation of the on/off switch is possible and easy with gloves
    • Aluminium housing (black anodised) protects inner parts from the entrance of dust and splash water (IP54)
    • 3 watt LED
    • Including sales display for a purchase of at least 12 pieces
    • Number of batteries: 2 x 1.5 V Micro / AAA / (L)R03
    • Power supply: Battery
    • LED technology: SMD
    • Luminous flux 100%: 130 lm
    • Operating time 100%: 4 h
    • Range of light: 75 m
    • Type of protection (IP): IP54
    • Protection rating (IK): IK07
    • Dimensions / length: 139 mm
    • Net weight: 0.1 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart