Inspection mirror

Article no.: 1979841
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Mirror

Identification numbers & Classifications

Article number 1979841
EAN / GTIN 4010886873311
Manufacturer number 1979841
L-Number L60160 2702

Description

Description:

  • Mirror of resistant mineral glass, Ø 30 mm, swivels through 360°
  • Telescope handle adjusts from 130 to 670 mm
  • Brass handle, mirror frame from stainless steel
  • Nickel-plated
  • Resistant to oil, grease and brake fluid

Feature:

  • 1000 V insulated: no
  • diameter 1 [mm]: 30,0
  • Length L: 130-670
  • Material: Mineral glass
  • REACH registration available: no
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart