Telescopic inspection mirror set ∙ 740 mm

Article no.: 1977-2/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Endoscope

Identification & Classification

Article number 1977-2/4
EAN / GTIN 4000896150144
Manufacturer number 1977-2/4
L-Number L60140 938
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Telescopic rod, double hinge joint with tension spring
  • Replaceable mirror (clear mirror glass) with 4 mm stainless steel threaded bar
  • Mirror won't tarnish as polished “metal mirrors” do
  • Mirror glass encased in rugged stainless steel
4-piece set ∙ contents:
Telescopic rod, extension length: 300 – 740 mm
Round mirror: 30 mm ⌀
Round mirror: 50 mm ⌀
Rectangular mirror: 65 x 43 mm
  • Dimensions / length: 740 mm
  • Length l1: 300 mm
  • Net weight: 0.15 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart