Magnetic pick-up tool ∙ 8 mm

Article no.: 1976-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Magnetic retrievers

Identification numbers & Classifications

Article number 1976-2
EAN / GTIN 4000896009763
Manufacturer number 1976-2
L-Number L60140 937

Description

Description:

  • Magnetic bit retention
  • Flexible shank
  • Plastic handle
  • Made in Germany
  • Dimensions / length: 475 mm
  • Diameter: 8 mm
  • Net weight: 0.08 kg
  • Lifting capacity (gram): 1100 g (10.8 N)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart