Distance module empty, in sheet steel

Article no.: 1972588
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Storage shelf

Identification numbers & Classifications

Article number 1972588
EAN / GTIN 4010886871904
Manufacturer number 1972588
L-Number L60160 6426

Description

Description:

Dimensions: W 538 x D 85 x H 40 mm

Feature:

  • 1000 V insulated: no
  • Material: Sheet steel
  • REACH registration available: no
  • Total height [mm]: 40 mm
  • Total length [mm]: 85 mm
  • Total width [mm]: 538 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart