Micrometer Head Non-rotating Spindle 0-2″, 0,05″/rev, Bidirectional

Article no.: 197-201
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification numbers & Classifications

Article number 197-201
EAN / GTIN 4946368051291
Manufacturer number 197-201
L-Number L40010 8133

Description

Description:

Micrometer Head with non-rotating spindle and 1 mm spindle pitch. Measurement values can be read directly from the 100-step graduation thimble without the complication of having to consider 1/2 mm values, which simplifies reading and therefore reduces the chance of error. The scale is set to zero by rotating the barrel.

Feature:

Accuracy: ±5 μm
Inch Metric: Inch

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart