Micrometer Head Non-rotating Spindle 0-50mm, 1mm/rev, Bidirectional

Article no.: 197-101
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification numbers & Classifications

Article number 197-101
EAN / GTIN 4946368051284
Manufacturer number 197-101
L-Number L40010 3407

Description

Description:

Micrometer Head with non-rotating spindle and 1 mm spindle pitch. Measurement values can be read directly from the 100-step graduation thimble without the complication of having to consider 1/2 mm values, which simplifies reading and therefore reduces the chance of error. The scale is set to zero by rotating the barrel.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 50
Graduation: 0.005 mm
Limit value of the measurement deviation J MPE: ±5 µm
Scale: White anodised aluminium
Inch/metric: metric

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart