Insulating mat

Article no.: 196VDE-8/2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product ESD floor mat

Identification numbers & Classifications

Article number 196VDE-8/2
EAN / GTIN 4000896174836
Manufacturer number 196VDE-8/2
L-Number L60140 3854

Description

Description:

  • For working on high-current parts
  • Rubber mat, tested: 50,000 V, according to VDE 0303
  • One side smooth and one side anti-slipping, grooved
  • Dimensions: 1000 x 1000 x 4.0 mm

Carrier bag design
  • Carrying strap removable
  • Length: 1000 mm
  • Diameter: 160 mm
  • Polyester, red
  • Made in Germany
  • Net weight: 6 kg
  • Number of tools: 2

Supplied with:

Bag for rubber mat 196VDE-8 196-8TL

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart