Fender cover ∙ universal ∙ L x W: 950 mm x 670 mm

Article no.: 196N-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 196N-1
EAN / GTIN 4000896208258
Manufacturer number 196N-1
L-Number L60140 4282

Description

Description:

Application:
Protection from scratches, dents, oil and dirt
  • Magnetic fastening (6 magnets)
  • Optimal protection for your customers' vehicles
  • Increased work quality – reduction of refinishing works
  • Suitable for nearly all vehicle types
  • Made in Germany
  • Dimensions / length: 950 mm x 670 mm
  • Net weight: 0.56 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart