Welding spot drill ∙ 8 mm

Article no.: 1967-80
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Jobber drill

Identification numbers & Classifications

Article number 1967-80
EAN / GTIN 4000896009350
Manufacturer number 1967-80
L-Number L60140 774

Description

Description:

Application:
Exact reaming of welding spots
  • Self-cutting centring tip
    resharpenable
  • High performance, high-speed steel, blued
  • Made in Germany
  • Dimensions / length: 79 mm
  • Diameter: 8 mm
  • Net weight: 0.03 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart