Welding spot drill ∙ 11 mm

Article no.: 1967
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Jobber drill

Identification numbers & Classifications

Article number 1967
EAN / GTIN 4000896009312
Manufacturer number 1967
L-Number L60140 1475

Description

Description:

Application:
Precise welding of welding spots in sheet metal processing
  • Suitable for drills
  • 7 mm hexagon shank
    prevents slippage in drill chuck
  • Replaceable cutting crown (right-hand thread) made of high-speed steel (oiled)
  • Cutting crown for use at both ends
  • With screw for gauge depth adjustment (*)
  • Made in Germany
  • Dimensions / length: 70 mm
  • Diameter: 11 mm
  • Net weight: 0.02 kg
  • Sheet metals are not warped or torn when processed using the welding spot cutter.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart