Adjustable spanner, open end, phosphated

Article no.: 1966294
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Schraubenschlüssel

Identification numbers & Classifications

Article number 1966294
EAN / GTIN 4010886873410
Manufacturer number 1966294
L-Number L60160 4568

Description

Description:

  • Swedish pattern, roller with left-hand thread
  • With scale
  • The protected mechanism and additional striking face allow light blows to be applied without impairing the function of the wrench
  • Comfort 2-component handle (versions JC and JP) for fatigue-free working
  • Grip recess ensures secure hold - even with greasy hands
  • Hanging hole
  • Chrome-vanadium steel
  • Version C nickel and chrome-plated, head ground
  • Version P manganese phosphated, head ground
  • Version JP and JC complete with plastic handle
  • Version PK = hook plastic coated
  • Version JP and JC = additionally with plastic handle
  • With hanging hole

Feature:

  • Hanging hole: yes
  • Setting scale: yes
  • Total length [inch]: 8
  • Total length [mm]: 206,5 mm
  • Contents (number of pieces): 1 pcs.
  • Material: Chrome vanadium steel
  • Mouth position: 15 °

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart