Steel folding rule 300 mm

Article no.: 1965603
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Straight edge

Identification numbers & Classifications

Article number 1965603
EAN / GTIN 4010886873687
Manufacturer number 1965603
L-Number L60160 4054

Description

Description:

  • Top edge 1/64; 1/32 and 1/16 inch graduation, bottom edge 1/2 mm and 1/1 mm graduation
  • Etched graduation for a legible reading
  • Reading from left to right
  • Flexible version
  • Stainless spring-steel
  • Satin non-glare finish
  • Dimensions: 300 x 18 x 0.5 mm

Feature:

  • 1000 V insulated: no
  • Design: Flexible design, upper edge 1/64, 1/32 and 1/16 inch graduation, lower edge 1/2 mm and 1/1 mm graduation, etched graduation for clear reading
  • Length [m]: 300 m
  • Material: stainless spring steel
  • Surface: glare-free, matted
  • Total height [mm]: 0,5 mm
  • Total length [inch]: 12
  • Total length [mm]: 300 mm
  • Total width [mm]: 18 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart