Screwdriver bit 1/4″ Four-Wing TORQ-SET 8 mm

Article no.: 1965530
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 1965530
EAN / GTIN 4010886873663
Manufacturer number 1965530
L-Number L60160 5603

Description

Description:

  • Acc. to DIN ISO 3126, ISO 1173
  • Hexagon drive as per DIN 3126 - C 6.3 (1/4“)
  • GEDORE special vanadium steel, gun-metal finish
  • TORQ-SET® is a registered trademark of Phillips Screw Company, USA

Feature:

  • Drive hex [metric]: 6,3 mm
  • Drive hexagon [inch]: 1/4″
  • Material: Vanadium steel
  • Output size TORQ SET: 8
  • Surface: burnished
  • Total length [mm]: 82 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart