Universal hook/wedge set ∙ 2 pieces ∙ 2-pieces

Article no.: 1965/2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1965/2
EAN / GTIN 4000896223008
Manufacturer number 1965/2
L-Number L60140 4484

Description

Description:

Application:
Plastic wedge suitable for loosening components such as e.g. door clips as well as for lifting and alignment work
Universal hook for surface-friendly loosening of e.g. window rubber, door seals, carpets, interior trim
  • Two helpful tools in one set
  • For universal use
  • Plastic wedge: length: 214 mm width: 26.5 mm
  • Universal hook: length: 180 mm
  • Number of tools: 2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart