Rectangular open end fitting SE 14x18 41 mm

Article no.: 1963724
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Open ended plug-in head

Identification numbers & Classifications

Article number 1963724
EAN / GTIN 4002805929278
Manufacturer number 1963724
L-Number L60160 1322

Description

Description:

  • Forged
  • Chrome-vanadium steel, matt chrome-plated
  • With eject-pin for unlocking
  • Matt chrome-plated
  • With locking pin

Feature:

  • 1000 V insulated: no
  • Drive receptacle, rectangular: 14 x 18 mm
  • Head height 1 [mm]: 22,5 mm
  • Head height 2 [mm]: 15 mm
  • Head width 2 [mm]: 82 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • Stitch size [metric]: 40,0 mm
  • Total height [mm]: 22,5 mm
  • Total length [mm]: 82 mm
  • Total width [mm]: 82 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 41

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart