Module insert for Dura Seal contacts

Article no.: 1963406
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1963406
EAN / GTIN 4010886870990
Manufacturer number 1963406

Description

Description:

For Dura Seal

Feature:

  • Non-sparking version: no
  • Wire thickness AWG: 22-18/12-10
  • Contents (number of pieces): 1 pcs.
  • Cable cross-section [mm²]: 0,32-0,75/4-6
  • Net weight [kg]: 0,08 kg
  • REACH registration available: no
  • Connector type: Dura Seal

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart