Module insert for lamellar contacts

Article no.: 1963384
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Storage shelf

Identification & Classification

Article number 1963384
Copy
EAN / GTIN 4010886870976
Copy
Manufacturer number 1963384
Copy
L-Number L60160 6359
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • With seals 0.5 - 3.0 mm2
  • for lamellar contacts

Feature:

  • 1000 V insulated: no
  • Connector type: Lamella contact
  • Non-sparking version: no
  • REACH registration available: no
  • VDE certified: no
  • Wire cross-section [mm²]: 0,5-3,0
  • Wire gauge AWG: 20-12

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart