Hand riveting tool ∙ Length: 290 mm

Article no.: 1963-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand pop riveter

Identification numbers & Classifications

Article number 1963-2
EAN / GTIN 4000896232864
Manufacturer number 1963-2
L-Number L60140 4867

Description

Description:

Application:
Riveting various materials such as metal, aluminium, plastic, leather, etc.
  • Flexible use due to 360° rotation rivet head
  • 4 replaceable nose pieces in the body of the pliers
  • Assembly tool in the handle
  • Patented rivet plug gauge
  • For aluminium rivets ⌀ 2.4 ∙ 3.0 ∙ 3.2 ∙ 4.0 ∙ 4.8 ∙ 5.0 mm ∙ 332″ ∙ 18″ ∙ 532″ ∙ 316
    Steel rivets ⌀ 2.4 ∙ 3.0 ∙ 3.2 ∙ 4.0 mm ∙ 332″ ∙ 18″ ∙ 532
    Stainless steel rivets ⌀ 2,4 ∙ 3.0 ∙ 3.2 mm ∙ 332″ ∙ 18
  • Dimensions / length: 290 mm
  • Net weight: 0.78 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart