Sheet metal profile snips

Article no.: 1961R-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scissors

    Identification numbers & Classifications

    Article number 1961R-1
    EAN / GTIN 4000896008803
    Manufacturer number 1961R-1
    L-Number L60140 3053

    Description

    Description:

    • R = right hand cutting
    • For figure cutting and short, straight cuts
    • For sheet metal up to 1.8 mm,
      VA-steel sheets up to 1.2 mm
    • With lever transmission system
    • Shear head drop-forged,
      hardened and tempered
    • Induction-hardened cutting edges with grind
    • Ergonomically shaped HAZET 2-component plastic handle covers (blue/black)
    • Dimensions / length: 260 mm
    • Net weight: 0.48 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart