Craftsman trousers X1900 NYCO C154

Article no.: 196111469899C154
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour dunkelgrau / schwarz
Clothing size DE 154
Type of product Work trousers

Identification numbers & Classifications

Article number 196111469899C154
EAN / GTIN 7330509424780
Manufacturer number 196111469899C154

Description

Version:


Main material
75% cotton 25% polyamide, canvas, Cordura Nyco, 250g/m²

Pockets
Extra wide CORDURA®-reinforced ruler pocket with pen pocket and knife holder
Leg pocket with pen pocket, extra pocket and telephone pocket
Knee protection pockets
Angled front pockets
Telephone pocket
Nail pockets - extra wide, fitted with tool holders and additional tool compartments

Details
Retractable ID-pocket
Wide belt-loops, Two belt loops on the sides with a button for hammer loop, one belt loop with D-ring on the front. Wide belt loop back
Inner leg seam with 3-needle stitching, Reinforced crotch seam
Plastic zipper fly
Metal buttons

Finish
Adjustable leg hem with drawstring and CORDURA®-reinforcement

Functionality
Pre-bent knees

Reinforcement
CORDURA®-stretch reinforced kneepockets

Description:

Don’t be fooled by the 1961’s feeling of lightness. With the trousers’ unique comfort and fit, they feel like cotton trousers, but the CORDURA® NYCO fabric is “strong as steel” and nearly impossible to wear out. The model has a lower waist and pre-shaped knees for a good fit. Several intelligent functions, such as the broad nail pockets that can moved backwards for comfort when you are bent over.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart