Dial Gauge, Lug Back, ISO Type Back Plunger Design, One Revolution, Shockproof, 1mm, 0,01mm

Article no.: 1960A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 1960A
    EAN / GTIN 4946368843759
    Manufacturer number 1960A

    Description

    Description:

    This is a back plunger, dial indicator with bezel ø 40 mm. It offers you the following benefits: It is ideal for use in applications where space is limited.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 1 mm (plunger stroke: 4 mm)
    Graduation: 0.01
    Inch/metric: metric
    Scope of delivery: Incl. factory test certificate

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart