Fender cover ∙ L x W: 890 mm x 500 mm

Article no.: 196-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 196-2
EAN / GTIN 4000896149469
Manufacturer number 196-2
L-Number L60140 1424

Description

Description:

  • Made of specially coated anti-slip material
  • Waterproof, oil and grease repellent
  • Cover adheres vertically to almost all car body surfaces (aluminium, steel, GRP)
  • Regarding fire safety, cover corresponds to British Standard and US Fed 302
  • Washable at +40 °C
  • Cover for the protection of the car body surface from scratches and damages
  • Easy to clean nylon front side surface
  • Dimensions: 890 x 500 mm
  • Material: 60% polyester, 30% polyamide/nylon, 10% cotton
  • Dimensions / length: 890 mm x 500 mm
  • Net weight: 0.34 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart