Long half-round 40° bent nose pliers, 200 mm

Article no.: 195A.20G
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 195A.20G
EAN / GTIN 3662424087189
Manufacturer number 195A.20G
L-Number L60130 8892

Description

Description:

  • Slim, finely serrated jaws with side wire cutter
  • Side wire cutter for copper wire and hard steel wire (max. 1.6 mm, 160 kg/mm²). 183AE: Long, straight and fine jaws with stripping and tightening, 1.5 mm² - 2.5 mm² - 4 mm².
  • Particularly durable, good cutting, induction-hardened carbon steel alloy
  • Ergonomic, non-slip and chemical-resistant PVC handles, without sacrificing good accessibility
  • Design: Lacquered, corrosion-resistant

Feature:

  • B [mm]: 18
  • C [mm]: 69
  • D [mm]: 2.9
  • E [mm]: 3.6
  • E1 [mm]: 9
  • L [mm]: 200
  • [g]: 192

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart