VDE long half-round 40° bent nose pliers, 160 mm

Article no.: 195A.16VE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 195A.16VE
EAN / GTIN 3662424099656
Manufacturer number 195A.16VE
L-Number L60130 9864

Description

Description:

  • At the end of the manufacturing process, each pliers is individually tested at 10,000 V for 10 seconds for your safety
  • Slim, finely serrated jaws with side wire cutter
  • 195A. VE: Jaws bent at 40°
  • Side wire cutter for copper wire and hard steel wire with a maximum specification of 1.6 mm, 160 kg/mm²
  • Large lever ratio and offset axle for minimum effort when cutting
  • Long life thanks to carbon steel, with induction-hardened cutting edges
  • Ergonomic, chemical-resistant bi-material handles with: - Supportive return spring.- Ready-to-mount attachment point (the attachment point extends the nominal length by 10 mm)
  • Corrosion-resistant chrome-plated design.

Feature:

  • B [mm]: 17
  • C [mm]: 50
  • D [mm]: 2.5
  • E [mm]: 3
  • E1 [mm]: 9
  • L [mm]: 160
  • 160 kg/mm² [Ømm²]: 1.6
  • CU max Ø[mm²]: 0.7-3.0
  • [g]: 177

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart