Impact bearing puller

Article no.: 1958062
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sliding hammer

Identification numbers & Classifications

Article number 1958062
EAN / GTIN 4036976120943
Manufacturer number 1958062
L-Number L60160 4813

Description

Description:

Can also be used with threaded inserts no. 1.81

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Connection thread: M10
  • Impact weight [g]: 200 g
  • Length of sliding surface: 160
  • REACH registration available: no
  • Reversible arms available: no
  • Total height [mm]: 30 mm
  • Total length [mm]: 227 mm
  • Total width [mm]: 30 mm
  • Use/application: 1.34/1 - 1.34/4
  • VDE certified: no
  • Width across flats [mm: 13

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart