Universal puller 3-arm pattern 580x200mm

Article no.: 1958003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Three-leg extractor

    Identification numbers & Classifications

    Article number 1958003
    EAN / GTIN 4036976121056
    Manufacturer number 1958003

    Description

    Description:

    • It is also suitable for removing heavy, multistage V-belt pulley wheels, flywheels, gear wheels, etc.
    • Pins are used to lock the arms at 120 degrees to each other on the hub
    • Upgradeable with hydraulic spindle (see table)
    • This puller may also be used with the hydraulic aid no. 1.50 without requiring any reduction bushing
    • On request, this puller is also available with further legs and extendable up to 6 arms
    • Nitrocarburized spindle surface, wear and corrosion resistant
    • spindle remains smooth and clean - no need to grease or oil
    • Crosspiece can be combined with other spindle/hook designs and lengths from the GEDORE puller construction kit

    Feature:

    • 1000 V insulated: no
    • 3D data available: no
    • Anti-slip device on spindle available: no
    • Can be retrofitted with hydraulic spindle: no
    • Clamping bracket available: no
    • Clamping width inner pull-off a2 (min.) [mm]: 270 mm
    • Clamping width inside pull-off a2 (max.) [mm]: 640 mm
    • Clamping width outer pull-off (max.) [mm]: 580 mm
    • Clamping width outside pull-off (min.) [mm]: 150 mm
    • Hook base width at working face c1 [mm]: 36 mm
    • Hook brake present: no
    • Hook foot depth usable d2 [mm]: 28 mm
    • Hook foot thickness at the point e1 [mm]: 6,5 mm
    • Hook parallel displaceable: no
    • Hydraulic spindle available: no
    • Hydraulic spindle optional: 1.06/HSP3
    • Number of arms: 3
    • Pulling force (max.) [t]: 10
    • Quick release lever available: no
    • REACH registration available: no
    • Reversible arms available: no
    • Scale graduation available: no
    • Screws included: no
    • Spindle anti-slip device: no
    • Spindle thread size: G 1 x 360
    • Usable clamping depth b [mm]: 200 mm
    • VDE certified: no
    • Width across flats [mm: 36 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart