Impact screwdriver bit socket 3/4″ in-hex 22 mm

Article no.: 1956507
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 1956507
EAN / GTIN 4010886870013
Manufacturer number 1956507
L-Number L60160 2847

Description

Description:

  • Square drive as per DIN 3121 - H 20, ISO 1174
  • GEDORE special steel, manganese-phosphated

Feature:

  • 1000 V insulated: no
  • Actuation type: machine-operated
  • Drive adaptor, square [imperial]: 3/4″
  • Drive adaptor, square [metric]: 20,0 mm
  • Fuse: Locking ring and pin
  • Insert Ø 1: 44,0 mm
  • Insertion depth 1: 24,0 mm
  • Material: GEDORE special steel
  • REACH registration available: no
  • Surface: manganese-phosphated
  • Total length [mm]: 65 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 22

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart