Electronic pliers set, 6 pieces

Article no.: 1955551
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 1955551
EAN / GTIN 4010886872307
Manufacturer number 1955551
L-Number L60160 1837

Description

Description:

  • With microbfibre cloth 8305 MT
  • Dimensions: L 230 x W 165 x H 55 mm
  • With microbfibre cloth (No. E-8305 MT)

Feature:

  • 1000 V insulated: no
  • Non-sparking version: no
  • REACH registration available: no
  • Total height [mm]: 55 mm
  • Total length [mm]: 230 mm
  • Total width [mm]: 165 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart