Plastic hammer ∙ non-rebound 40 mm

Article no.: 1953N-40
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 1953N-40
    EAN / GTIN 4000896227051
    Manufacturer number 1953N-40
    L-Number L60140 4893

    Description

    Description:

    • Non-rebound:
      due to steel ball filling in the centre part of the hammer head and precisely matched material of the impact heads
    • Replaceable hammer heads made of polyurethane,
      non-spalling and non-crumbling
    • Gentle and careful working
    • Abrasion-proof, long service-life
    • PVC handle, resistant to oil and gasoline
    • Made in Germany
    • Dimensions / length: 305 mm
    • Diameter: 40 mm
    • Net weight: 0.81 kg

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart