Plastic hammer ∙ non-rebound ∙ 35 mm

Article no.: 1953N-35
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 1953N-35
EAN / GTIN 4000896227068
Manufacturer number 1953N-35
L-Number L60140 4984

Description

Description:

  • Non-rebound:
    due to steel ball filling in the centre part of the hammer head and precisely matched material of the impact heads
  • Replaceable hammer heads made of polyurethane,
    non-spalling and non-crumbling
  • Gentle and careful working
  • Abrasion-proof, long service-life
  • PVC handle, resistant to oil and gasoline
  • Made in Germany
  • Dimensions / length: 300 mm
  • Diameter: 35 mm
  • Net weight: 0.69 kg

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart