Head (spare) ∙ 50 mm

Article no.: 1953N-050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Striking insert

Identification numbers & Classifications

Article number 1953N-050
EAN / GTIN 4000896227785
Manufacturer number 1953N-050
L-Number L60140 5268

Description

Description:

Spare heads (pair) for HAZET plastic soft-faced hammer 1953N-50
  • Polyurethane, non-splintering and non-crumbling
  • Cramp worn-out head in a vice and twist to remove.
  • Use a hammer to bump on new heads
  • Made in Germany
  • Diameter: 50 mm
  • Net weight: 0.15 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart