Bit screwdriver 1/4″, short pattern 80 mm

Article no.: 1953796
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number 1953796
    EAN / GTIN 4010886870389
    Manufacturer number 1953796
    L-Number L60160 4183

    Description

    Description:

    • With strong magnetic holder
    • GEDORE vanadium steel
    • with square drive as per DIN 3120 - C 6,3 (1/4″) or C 10 (3/8″)
    • Vanadium steel, chrome-plated

    Feature:

    • 1000 V insulated: no
    • Drive adaptor, hexagonal [metric]: 6,3
    • Drive socket, hexagonal [imperial]: 1/4″
    • Material: Vanadium steel
    • REACH registration available: no
    • Total length [mm]: 80 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart