Plastic soft-faced hammer ∙ low rebound ∙ 28 mm

Article no.: 1952-28
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 1952-28
EAN / GTIN 4000896008506
Manufacturer number 1952-28
L-Number L60140 1132

Description

Description:

  • Replaceable Desmopan® heads with low rebound
  • Joint-protecting, ergonomic handle
  • Zinc-cast centre part with protective guide bush for the handle
  • Ash handle
  • Made in Germany
  • Dimensions / length: 269 mm
  • Diameter: 28 mm
  • Net weight: 0.29 kg

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart