Diamond dresser 185x5x8 mm HA_DIA

Article no.: 195112
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wire brush

Identification numbers & Classifications

Article number 195112
EAN / GTIN 9003171951127
Manufacturer number 195112
L-Number L50140 1454

Description

Description:

This diamond dresser provides you with a high-quality dressing tool for bench grinding wheels in the precision machining sector. Depending on their design they can be used for peripheral or lateral face machining. The diamond dressers therefore have either a diamond segment soldered on the face or longitudinally.

Feature:

  • Form: STSEG Grinding wheel dresser
  • Specification : 40 - 5 - 5
  • Dimension (D x T x H): 185 x 5 x 8 mm
  • Diameter: 185 mm
  • Thickness: 5 mm
  • Drill hole: 8 mm
  • Grain size: 30

Advantage:

  • Universal
  • Easy handling

Application:

  • Depending on the design, suitable for peripheral or side surface dressing of bench grinding wheels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart