Extra long 45° half-round nose pliers, 340 mm

Article no.: 195.34L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 195.34L
    EAN / GTIN 3662424010170
    Manufacturer number 195.34L
    L-Number L60130 10192

    Description

    Description:

    • Length 340 mm
    • Angled at 45° for better accessibility
    • Double joint and narrow profile for working in confined areas, even one-handed
    • Riffled jaws for good grip
    • Ergonomic handle for easier gripping
    • Polished, plastic coated

    Feature:

    • C [mm]: 77
    • d [mm]: 6
    • E [mm]: 3
    • E1 [mm]: 19
    • L [mm]: 340
    • [g]: 350

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart