Long half-round nose pliers 200 mm Safety Lock System

Article no.: 195.20CPESLS
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification & Classification

Article number 195.20CPESLS
EAN / GTIN 3662424028380
Manufacturer number 195.20CPESLS
L-Number L60130 9294
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental dropping.
  • The special safety device by means of crimped steel cable with rotation option for more working comfort when working at heights.
  • Fine jaws, finely serrated, with recess for round material
  • Side wire cutter for copper wire and hard steel wire (max. 160 kg/mm²)
  • Ergonomic covers made of very chemical-resistant material
  • Removable opening compression spring, can also be reinserted if required
  • Chrome-plated

Feature:

  • B [mm]: 18
  • C [mm]: 69
  • d [mm]: 2.9
  • E [mm]: 3.6
  • E1 [mm]: 9
  • L [mm]: 200
  • [g]: 215

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart