Fine grinding and polishing wheel 125x20x20 mm C400 steel/inox/carbide

Article no.: 19435
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bench stone

Identification numbers & Classifications

Article number 19435
EAN / GTIN 9003170194358
Manufacturer number 19435
L-Number L50140 948

Description

Description:

The soft elastic specification of this wheel means it perfectly follows the contours of the workpiece and does not alter the surface geometry. It can be used for polishing, fine grinding, effect grinding, deburring, matting and whetting. However, it is not suitable for large burrs or high stock removal rates.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : C 400 - BE15
  • Dimension (D x T x H): 125 x 20 x 20 mm
  • Diameter: 125 mm
  • Thickness: 20 mm
  • Drill hole: 20 mm
  • Grain size: 400
  • Vs /max: 20 m/s
  • Material suitability: Casting materials;HSS;Stainless steel;Tungsten carbide;Steel
  • Tool for: Floorstanding grinder

Advantage:

  • Universal use
  • Easy profiling
  • For straight and shallow profiles

Application:

  • For polishing, fine grinding, effect grinding, deburring, matting and trueing on steel, HSS, stainless steel, tungsten carbide and cast iron

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart