T-slot semi-roughing cutter 21X9 mm

Article no.: 194050 21X9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
106 pieces in stock
  • Tool material: HSS Co 5
  • Milling profile: staggered teeth
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 8
  • Helix angle: 15

Product details

Technical Data

Cutting edge ⌀ DC 21 mm
Flute length Lc 9 mm
Coating uncoated
Tool material HSS Co 5
Milling profile staggered teeth
Tolerance nominal ⌀ d11
Number of effective inserts Zeff 4
No. of teeth Z 8
Helix angle 15 degrees
Direction of infeed horizontal
Shank DIN 1835 B to h6
Through-coolant no
for T-slots DIN 650 12 mm
Recess ⌀ D1 10 mm
Overall length L 74 mm
Shank ⌀ Ds 12 mm
Feed fz in steel < 750 N/mm2 0.08 mm
Shank tolerance h6
Corner chamfer angle 90 degrees
Colour ring without
Type of product Slot milling cutter

Identification numbers & Classifications

Article number 194050 21X9
EAN / GTIN 4045197109705
Manufacturer number 194050 21X9

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
70
Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
28
GG(G)
K
22
CuZn
N
35
Uni
 
wet maximum
 

Description

Version:

Cuts on all three sides.
Alternate set teeth with ground chip breaker on flutes.

Note:

For milling T-slots to DIN 650.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC × LC d11 × d11 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart