Classic Stubby screwdriver for Pozidriv screws

Article no.: 194.0-30
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 194.0-30
EAN / GTIN 7610733001798
Manufacturer number PB 194.0-30
L-Number L60060 1551

Description

Description:

  • Classic Stubby screwdrivers
  • for Pozidriv screws
  • short handle and short blade, ideal for tight spaces
  • precise, true-to-size tips, optimal fit in the screw heads
  • non-slip surface, high torques
  • high-quality materials used, oil/gasoline resistant
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening

Feature:

  • Blade length: 30 mm
  • Diameter: 4 mm
  • For metal screws M: 1.6-2 mm
  • Full length screwdriver: 75 mm
  • Pozidriv screw size: 0
  • Profile: for Pozidriv screws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart