Short half-round nose plier, 160 mm

Article no.: 193A.16CPE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 193A.16CPE
EAN / GTIN 3662424087288
Manufacturer number 193A.16CPE
L-Number L60130 8718

Description

Description:

  • Slim, finely serrated jaws with side wire cutter
  • Side wire cutter for copper wire and hard steel wire (max. 1.6 mm, 160 kg/mm²)
  • Particularly durable, good cutting, induction-hardened carbon steel alloy
  • Ergonomic, chemical-resistant bi-material covers with: - Return spring - retaining ring (the retaining ring increases the nominal length by 10 mm)
  • Design: Chrome-plated, corrosion-resistant

Feature:

  • B [mm]: 17
  • C [mm]: 50
  • d [mm]: 2.5
  • E [mm]: 3
  • E1 [mm]: 9
  • L [mm]: 160
  • [g]: 177

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart