Car body hammer

Article no.: 1938K
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 1938K
    EAN / GTIN 4000896008216
    Manufacturer number 1938K
    L-Number L60140 1718

    Description

    Description:

    • Stretching and planishing hammer
    • 96 mm
    • Round faces, finely chequered, milled
    • HICKORY handle
    • Made in Germany
    • Dimensions / length: 310 mm
    • Net weight: 0.43 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart