Car body file holders

Article no.: 1934N-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Booklet

    Identification numbers & Classifications

    Article number 1934N-2
    EAN / GTIN 4000896008179
    Manufacturer number 1934N-2
    L-Number L60140 4325

    Description

    Description:

    • For half-round (hollow) file blades 1934-7
    • Made of wood
    • Without file blade
    • Made in Germany
    • Dimensions / length: 525 mm
    • Net weight: 0.28 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart