Screwdriver bit socket 1/4″ long in-hex 8 mm

Article no.: 1933299
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 1933299
    EAN / GTIN 4010886864999
    Manufacturer number 1933299
    L-Number L60160 1931

    Description

    Description:

    • Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove
    • Hand-operated, knurled grip
    • Chrome-plated
    • Bit in GEDORE vanadium special steel, manganese-phosphated
    • Press-fitted pin, phosphated

    Feature:

    • 1000 V insulated: no
    • Centre length: 32,0 mm
    • diameter 1 [mm]: 14,0
    • Drive adaptor, square [imperial]: 1/4″
    • Drive adaptor, square [metric]: 6,3 mm
    • Fuse: Ball catch groove
    • Insert length: 60,0 mm
    • Insert Ø 1: 12,0 mm
    • Insert-Ø Drive: 12 mm
    • Material: Chrome-vanadium steel
    • Offset point: 12,0
    • REACH registration available: no
    • Surface: chrome-plated
    • Total height [mm]: 12 mm
    • Total length [mm]: 60 mm
    • Total width [mm]: 12 mm
    • VDE certified: no
    • Width across flats 1 [mm]: 8

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart