1500 H 28 Shelf

Article no.: 1933191
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Writing board

Identification numbers & Classifications

Article number 1933191
EAN / GTIN 4010886872130
Manufacturer number 1933191
L-Number L60160 5052

Description

Description:

Suitable for perforated panels with square holes 10 x 38 mm

Feature:

  • 1000 V insulated: no
  • for square holes 10 x 38 mm: no
  • Material: powder-coated
  • REACH registration available: no
  • Total height [mm]: 168 mm
  • Total length [mm]: 303 mm
  • Total width [mm]: 496 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart