Folding pliers ∙ Length: 280 mm

Article no.: 1933
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe grip pliers

Identification & Classification

Article number 1933
EAN / GTIN 4000896007998
Manufacturer number 1933
L-Number L60330 100365
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Bent at 45°
  • Gap width: 60 mm
  • Surface: chrome-plated
  • Made in Germany
  • Dimensions / length: 280 mm
  • Net weight: 0.8 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart